Beli beli kamera di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GEMINEYE Vehicle Camera SystemDeskripsi:These kits include both a backup camera and a dash camera for increased visibility in the front and in the rear of the vehicle.atribut:
- UNSPSC: 25172105
- Audio Output: Speakers
- Camera Resolution (p): 720
- Compatible Vehicle Type: Universal
- Connection Type: Wireless
- Connectivity: No Connectivity
- Features: Auto Pair Camera Capability, Touchscreen Menu Control
- IP Rating: IP69K
- Image Sensor Type: CMOS Image Sensor
- Impact Rating (G): 10
- Manufacturer Part Number: EC7008-WK
- Monitor Display Size (in): 7
- Monitor Height (in): 6
- Monitor Length (in): 8-3/8
- Monitor Width: 2-13/16
- Number of Camera Inputs: 4
- Number of Cameras Included: 1
- Operating Voltage (V DC): 12-24
- Product Type: Backup & Dash Camera Kits; Backup Cameras
- Screen Type: Split Screen
- Standards: CE; FCC; R10; RoHS
- Viewing Angle (⁰): 120
- ECCO Vehicle Camera SystemDeskripsi:These vehicle camera accessories help with the installation and performance of camera systems and must be matched to compatible camera manufacturer model numbers.atribut:
- UNSPSC: 25172105
- HOPKINS TOWING SOLUTIONS Vehicle Camera SystemDeskripsi:These kits include both a backup camera and a dash camera for increased visibility in the front and in the rear of the vehicle.atribut:
- UNSPSC: 25172105
- Camera Resolution (p): 234
- Camera pixels: 480x234
- Compatible Vehicle Type: Cars; Pickup Trucks
- Connection Type: Wired
- Connectivity: No Connectivity
- Functions: G Sensor
- IP Rating: IP67
- Image Sensor Type: Color Sensor
- Includes: License Plate Screws
- Manufacturer Part Number: 50002
- Monitor Display Size (in): 3.5
- Monitor Type: LCD
- Number of Cameras Included: 1
- Operating Voltage (V DC): 12
- Product Type: License Plate Camera
- Viewing Angle (⁰): 110
- REAR VIEW SAFETY/RVS SYSTEMS Vehicle Camera SystemDeskripsi:These kits include both a backup camera and a dash camera for increased visibility in the front and in the rear of the vehicle.atribut:
- UNSPSC: 25172105
- Audio Output (W): 0.5 Speakers
- Camera Resolution (K): 410
- Compatible Vehicle Type: Universal
- Connectivity: No Connectivity
- Image Sensor Type: 1/3 in Color CCD Image Sensor/CMOS Image Sensor
- Monitor Display Size (in): 7
- Viewing Angle (⁰): 130
- ECCO Vehicle Camera System Rear ViewDeskripsi:These kits include both a backup camera and a dash camera for increased visibility in the front and in the rear of the vehicle.atribut:
- UNSPSC: 25172105
- Camera Resolution (p): 720
- Camera pixels: 800x480
- Compatible Vehicle Type: Universal
- Connectivity: No Connectivity
- IP Rating: IP69K
- Image Sensor Type: CMOS Image Sensor
- Monitor Height (in): 4-1/2
- Monitor Type: LCD
- Number of Cameras Included: 1
- Product Type: Backup & Dash Camera Kits; Backup Cameras
- Viewing Angle (⁰): 120
- ECCO Vehicle Camera SystemDeskripsi:Backup cameras provide a better view of the rear of a vehicle so that drivers can reverse safely. Also referred to as reversing cameras or rearview cameras, they mount at the rear of the vehicle and connect to a video screen on the dash for the driver to monitor.atribut:
- UNSPSC: 25172105
- Camera Resolution (p): 480
- Camera pixels: 725x488
- Compatible Vehicle Type: Universal
- Compatible with Manufacturer Model Number: EC4200-K; EC4204-SK; EC4210B-K; EC5000B-K; EC7000-WK; EC7003-K; EC7004-SK; K7000B-K
- Connection Type: Wired
- Connectivity: No Connectivity
- Features: Day/Night Light SensorMicrophone
- IP Rating: IP69K
- Image Sensor Type: Color CCD Image Sensor
- Includes: Mounting Bracket
- Manufacturer Part Number: C2013B
- Night Vision Distance (ft): 32-4/5
- Operating Voltage (V DC): 12
- Overall Height (in): 3
- Overall Length: 2-11/16
- Overall Width: 1-11/16
- Product Type: Rear View Camera
- Standards: CE; FCC; RoHS
- Viewing Angle (⁰): 120
- VITEK Digital Video Camera & Dummy Surveillance Camera (Kamera Pengawas)Deskripsi:These digital video cameras monitor specific areas and take and record footage digitally for viewing.atribut:
- UNSPSC: 46171610
- Body Color: White
- Camera Design: Bullet
- Color Display: Color
- Focal Length Range (mm): 2.8
- For use with: VT-TJB01
- IP Rating: IP65
- IR Illuminator Wavelength (nm): 850
- Image Sensor: 1/2.9 CMOS
- Includes: Drill Template; Screws
- Includes Power Supply: No
- Indoor/Outdoor Usage: IndoorOutdoor
- Input Type: No Inputs Included
- Lens Type: Fixed
- Manufacturer Part Number: VTC-THB2RFE-2
- Maximum Detection Distance (ft): 100
- Maximum Focal Length (mm): 2.8
- Maximum Operating Temperature (°F): 140
- Minimum Light Level (lux): 0 (zero)
- Minimum Operating Temperature (°F): -40
- Mounting Location: Ceiling; Surface; Wall
- Night Capable: Day and Night
- Operating Voltage (V): 12 DC
- Output Type: AHDCVBSCVI
- Overall Height (inch): 3-1/2
- Overall Length (inch): 6-1/8
- Overall Width (inch): 2-1/2
- Pixels: 1920x1080
- Power Consumption (W): 3
- Resolution: 2.1MP
- SN Ratio (dB): More than 52
- Standards: NDAA Compliant
- Extech Kamera inspeksi bentuk kabelDeskripsi:BR250 adalah Kamera dan video Inspeksi dengan diameter kamera 9 mm dan layar LCD TFT berwarna 3,5 inci. Bidang pandang close-up bebas silau. Layar warna nirkabel yang dapat dilepas dapat dilihat dari lokasi yang jauh hingga 32 kaki dari titik pengukuran.atribut:
- Pixels: 712x486 (NTSC)
- Transmission Frequency: 2.4GHz
- Dimensions: 186x215x41mm
- Focus Distance from Object (inch/mm): 5.9 to 9.8 / 15 to 25
- Frame Rate (fps): 10,,15,20,25,30
- LCD Screen Type (inch): TFT 3.5
- Minimum Bend Radius (inch/mm): 2.36/60
- Shaft Diameter (mm): 9
- Transmission Range (ft): 32 (unobstructed view)
- Transmission Range (m): 10 (unobstructed view)
- Viewing Direction (°): Viewing Angle 45
- Working Length (inch/m): 36/0.9
- 70Mai Kamera DasborDeskripsi:70mai Dash Cam A810 Set Front 4K 2160P Rear HDR 1080P GPS Night VisionMenetapkan Standar Baru untuk Kualitas Video :Didukung oleh sensor gambar Sony Starvis 2IMX678 terbaru, 4K A810 menghadirkan rekaman berkualitas sinematik yang merekam setiap detail di jalan dengan kejernihan tingkat berikutnya.Framerate tinggi 60FPS*/25FPS menghasilkan gambar yang lebih halus secara efektif untuk mencegah terjadinya hasil yang buram. Ini terutama membantu menangkap plat nomor dan rambu-rambu jalan selama mengemudi dengan kecepatan tinggi.Penglihatan Malam yang Luar Biasa :meningkatkan sensor, aperture besar, dan tambahan baru dari HDR, 4K A810 berjalan di atas dan di luar saat merekam di malam hari.Perekaman Belakang HDR yang Ditingkatkan :Dengan penambahan algoritma HDR, 70mai telah mengambil perekaman belakang selangkah lebih maju. Dibandingkan dengan kamera belakang sebelumnya, kamera belakang yang baru dikembangkan menonjol pada eliminasi noise. Saturasi warna dan keseimbangan eksposur. Bahkan dapat memilih detail gambar di malam hari dengan pencahayaan yang lebih kompleks, mengembalikan tampilan belakang keTingkat realitas maksimalAi Deteksi Gerakan:Dengan algoritma canggih yang menghitung jarak dan niat seseorang, A810 mengaktifkan perekaman ketika mengidentifikasi seseorang sebagai ancaman potensial.
- LTS Digital Video Camera & Dummy Surveillance Camera (Kamera Pengawas)Deskripsi:These digital video cameras monitor specific areas and take and record footage digitally for viewing.atribut:
- UNSPSC: 46171610
- For use with: NVRs; Video Surveillance
- Indoor/Outdoor Usage: IndoorOutdoor
- Input Type: No Inputs Included
- Lens Type: Fixed
- Maximum Operating Temperature (°F): 140
- Night Capable: Day and Night
- RIDGID SeeSnake Reel (Kabel Kamera Inspeksi Pipa)Deskripsi:The SeeSnake rM200A camera reel combines portability and versatility with its interchangeable D2 drum series, offering different combinations of push cable stiffness and spring flexibility to tackle any inspection job. Included TruSense technology vastly improves down pipe visibility with its High Dynamic Range (HDR) image sensor and its TiltSense inclinometer. Ideal for tackling lines up to 200' (61 m) in length and 1-1/2inch 8inch (38 mm to 203 mm) in diameter, the rM200A is easy to maneuver, offers increased storage, and features a convenient docking system to transport SeeSnake monitors.atribut:
- Pipe Capacity (inch): 1 1/2 to 8
- Camera Diameter (inch): 1
- Catalog Number: 63658
- Size (inch): 1 1/2-8
- Insta360 One RS 360 Edition Cameraatribut:
- Battery Capacity (mAh): 1445
- Sensor (inch): 1
- REAR VIEW SAFETY/RVS SYSTEMS Vehicle Camera System Rear ViewDeskripsi:Backup cameras provide a better view of the rear of a vehicle so that drivers can reverse safely. Also referred to as reversing cameras or rearview cameras, they mount at the rear of the vehicle and connect to a video screen on the dash for the driver to monitor.atribut:
- UNSPSC: 25172105
- Camera Resolution (K): 410
- Compatible Vehicle Type: Universal
- Connectivity: No Connectivity
- Functions: Night Vision
- IP Rating: IP69K
- Image Sensor Type: 1/3 in Color CCD Image Sensor
- Line Resolution: 620 TVL
- Night Vision Distance (ft): 50
- Viewing Angle (⁰): 130
- WESTWARD Camera PouchDeskripsi:Protect your infrared thermometers and imaging equipment when not in use with these convenient, portable cases and holsters.atribut:
- Includes: PouchWrist Strap
- Features: Soft Nylon Lined and Padded With Hook and Loop Closure and Belt Loop
- Accessory Type: Camera Pouch
- For Use With - IR Cameras and Thermometers: Westward 1VEP6Westward 1VEP9Westward 2ZB46
- Item - Infrared Imager and Thermometer Accessory: Case
- UNSPSC: 41112210
- FLUKE Fixed Location Infrared CameraDeskripsi:Includes : AC Power Supply, Antenna, Ethernet Cable, Software Downloadatribut:
- Item Fixed Location Infrared Camera: Fixed Location Infrared Camera
- Temp. Range (F) Infrared (degree): -10 to 1000
- Temp. Range (C) Infrared (degree): -10 to 1200
- Field of View IR Camera: 34.0 Degrees Horizontal x 24.0 Degrees Vertical
- Temp. Accuracy (C) Infrared: +/-2.0% or +/-1.0 Degrees Whichever is Greater
- Temp. Accuracy (F) - Infrared: +/-2.0% or +/-2.0 Degrees Whichever is Greater
- Alarm: No
- Ambient Temp. Range (F): 14 Degrees to 122 Degrees F
- Ambient Temp. Range ©: 10 Degrees to 50 Degrees
- Data Logging - Instrument: Yes
- Detector Resolution - Infrared (px): 320x240
- Emissivity: Adjustable 0.01 to 1
- File Formats: AVI, BMP, IS2, IS3, JPEH
- Focus Distance - Infrared (m): Minimum of 0.15
- Focus Method: Manual
- Frame Rate - IR Camera (Hz): 60
- Spectral Response - Infrared: 7.5 to 14.0um
- Thermal Resolution (px): 76,800
- Thermal Sensitivity - IR Camera: 30
- Thermal and Visible Light Blending: Yes
- RIDGID CS6x VERSA Digital Recording Monitor (Kamera Inspeksi Pipa)Deskripsi:Improving jobsite ergonomics, the CS6x Versa has high and low monitor mounting positions and a unique pivoting frame that lets users tilt the monitor to the desired angle for optimal viewing efficiency. This design allows the sunshade to remain open in all usage situations for maximum glare reduction. Docks to the Compact 2/C40/M40 camera reels for efficient transport, storage, and operation.atribut:
- Connector Type: Waterproof, Universal 3-Pin
- Waterproof: Water Resistant
- Overall Length (inch): 13 1/8
- Voltage (V): 18/120
- For use with: 35133, 35183, 37468, 40008, 43248, 47548, 48093, 63588, 63603, 63613, 63628, 63633, 63668, 63673, Mfr. No. 63583
- Battery Capacity (AH): 2
- Battery Pack Replacement: 22XH25
- Battery Type: Li-Ion
- Display Color: Color
- Features: Daylight Viewable Display, Direct to USB Recording, High and Low Mounting Position, Integrated Microphone and Speakers, On Screen Keyboard, Pivoting Frame, SeeSnake HQ Software, Water Resistant Keyboard, WiFi Capable
- Material of Construction: Water-Resistant Injection Molded
- Monitor Size (inch): 5.7
- Monitor System: Pivoting Monitor
- Operating Temperature (°F): 14 to 158
- Overall Height (inch): 12 13/64
- Overall Width (inch): 9 13/64
- Push Rod Length (inch): Reel Notcluded
- Size (inch): 5.7
- RIDGID CS65xr Digital Reporting Monitor (Kamera Inspeksi Pipa)Deskripsi:The RIDGID SeeSnake CS65xr is a powerful, all-in-one reporting solution for plumbing diagnostics. Built on the time-tested platform of the SeeSnake CS65x monitor, the CS65xr boasts a crisp, 1024 × 768 XGA high resolution and daylight viewable display for exceptional viewing on the jobsite.atribut:
- Display Color: Color
- Monitor Size (inch): 6.4
- Battery Type: Li-Ion
- Overall Length (inch): 16
- Overall Width (inch): 9 1/2
- For use with: SeeSnake(R) Camera Reels, SeeSnake(R) MAX rM200
- Monitor System: CS65XR Monitor
- Operating Temperature (°F): 14 to 122
- Overall Height (inch): 12 1/2
- RIDGID Pipe Inspection Reel (Kamera Inspeksi Pipa)atribut:
- Cable Type: Mid-Flexible Push Cable
- Overall Length (inch): 13 1/4
- Connector Type: 2-Pin Plug
- Function: Image Recording
- Overall Width (inch): 8 3/4
- Catalog Number: 70808
- Cable Diameter (inch): 0.27
- Cable Push Rod Length (ft): 100
- Camera Diameter (inch): 0.98
- Camera Material: Stainless Steel
- Compatible Grainger Part Number: 53VA61, 55KM75, 61UM31
- Compatible Manufacturer Model Number: 17553, 33108, 35338, 40598, 67307, 69758, 70723, 71498
- Cordless Tool Kit Contents: Bare Tool
- Includes: Connection Cable, Kickstand
- Maximum Operating Temperature (°F): 115
- Maximum Pipe Capacity (inch): 4
- Number of Lights: 1
- Overall Height (inch): 16 1/4
- Reel Material: Plastic, Stainless Steel
- Size (ft): 100
Daftar Harga beli kamera Terbaru November 2026
| GEMINEYE Vehicle Camera System | Rp35.999.900 |
| ECCO Vehicle Camera System | Rp969.900 |
| HOPKINS TOWING SOLUTIONS Vehicle Camera System | Rp5.399.900 |
| REAR VIEW SAFETY/RVS SYSTEMS Vehicle Camera System | Rp13.999.900 |
| ECCO Vehicle Camera System Rear View | Rp12.999.900 |
| ECCO Vehicle Camera System | Rp5.699.900 |
| VITEK Digital Video Camera & Dummy Surveillance Camera (Kamera Pengawas) | Rp2.199.900 |
| RIDGID Micro Inspection Camera | Rp6.999.900 |
| Extech Kamera inspeksi bentuk kabel | Rp11.999.900 |
| 70Mai Kamera Dasbor | Rp859.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)

























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/VITEK%20Digital%20Video%20Camera%20%26%20Dummy%20Surveillance%20Camera%20(Kamera%20Pengawas)/0uP109472030-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/LTS%20Digital%20Video%20Camera%20%26%20Dummy%20Surveillance%20Camera%20(Kamera%20Pengawas)/qyP109471970-1.jpg)
/j4P107293688-10.jpg)
/q5P107288941-3.jpg)




/9lP107282345-2.jpg)
/pnP107288923-5.jpg)
/hgP107725628-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)